Zoro Homepage

16 in Square 4-Way Adjustable Diffuser, White

  • Mfr # SDIG77516

  • Zoro # G8177382


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Diffuser Shape
Square
Diffuser Item
Ceiling Diffuser
Diffuser Face Type
4-Way Adjustable
Material
Steel
Diffuser Adjustable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDIG77516
Zoro #
G8177382
UPC #
-
Country of Origin
China

Dimensions

Diffuser Duct Size
16 in
Height
23 in
Width
23 in
Depth
1 3/4 in
Duct Size
16 in
Overall Depth
1 3/4 in
Overall Height
23 in
Overall Width
23 in

Description

Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 1 3/4 in, Overall Height 23 in, Overall Width 23 in, Duct Size 16 in, Face Type Side Louvered, Adjustable Blades Yes, Hole Size Not Applicable, Color White, Material Steel, Insulated No, Air Diffusion Angle 360 Degrees , Shape Square, Compatible with Product Type T-Bar Suspended Drop Ceilings, Finish Powder Coated Epoxy, Insulation Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.