Zoro Homepage

8 in Square 4-Way Adjustable Diffuser, White

  • Mfr # SDIG77506

  • Zoro # G5295683


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Diffuser Shape
Square
Diffuser Item
Ceiling Diffuser
Diffuser Face Type
4-Way Adjustable
Material
Steel
Diffuser Adjustable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDIG77506
Zoro #
G5295683
UPC #
-
Country of Origin
China

Dimensions

Diffuser Duct Size
8 in
Height
23 in
Depth
1 3/4 in
Width
23 in
Duct Size
8 in
Overall Width
23 in
Overall Height
23 in
Overall Depth
1 3/4 in

Details

Diffuser Shape
Square
Diffuser Item
Ceiling Diffuser
Diffuser Face Type
4-Way Adjustable
Material
Steel
Diffuser Adjustable
Yes
Diffuser Color
White
Diffuser Finish
Powder Coated Epoxy
Air Diffusion Pattern
360 Degrees
Includes
4-Way Adjustable Diffuser, Back Pan For 8 inch Duct, Electrostatic Filters
Item
Diffuser
Compatible With
T-bar Suspended Drop Ceilings
Insulation
None
Finish
Powder Coated Epoxy
Shape
Square
Color
White
Insulation Material
None
Adjustable Blades
Yes
Compatible with Product Type
T-Bar Suspended Drop Ceilings
Product Type
Ceiling Diffuser
Face Type
Side Louvered
Mounting Style
Lay-In
Air Diffusion Angle
360 Degrees
Insulated
No
Type
Filtered

Description

Diffuser, Mounting Style Lay-In, Mounting Location Ceiling, Product Type Ceiling Diffuser, Overall Depth 1 3/4 in, Overall Height 23 in, Overall Width 23 in, Duct Size 8 in, Face Type Side Louvered, Adjustable Blades Yes, Hole Size Not Applicable, Color White, Material Steel, Insulated No, Air Diffusion Angle 360 Degrees , Shape Square, Compatible with Product Type T-Bar Suspended Drop Ceilings, Finish Powder Coated Epoxy, Insulation Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.