Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirFilterPad, 14.25inH, 5.5inW, Synthetic

  • Mfr # SDIG77444

  • Zoro # G8467191


product price: $445.99
/ea
Free Shipping & Returns

Key Features

For Use With
36N451, 36N452, 36N453, 36N454, 36N455, 36N456
Includes
(10) Sets of 4 Filters
Type
Electrostatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDIG77444
Zoro #
G8467191
UPC #
-
Country of Origin
United States

Details

Item
Replacement Air Filter
For Use With
36N451, 36N452, 36N453, 36N454, 36N455, 36N456
Includes
(10) Sets of 4 Filters
Type
Electrostatic

Description

Air Filter Pad, Performance Rating MERV 12, Media Material Synthetic, Media Color White, Surface Tackifier No, Nominal Height 14.25 in, Nominal Width 5.5 in, Nominal Thickness 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.