Zoro Homepage

Battery Holder, 11 in L, 18 V

  • Mfr # BH-RYO-GRE-03

  • Zoro # G516347993


product price: $21.99
/ea

Key Features

Product Type
Battery Holder
Compatible Brand
Ryobi
Number of Batteries Held
3
Compatible Product Type
Ryobi Batteries
Overall Width
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-RYO-GRE-03
Zoro #
G516347993
UPC #
9356237000087
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
2 1/8 in
Overall Height
3 3/8 in
Overall Length
11 in

Details

Product Type
Battery Holder
Compatible Brand
Ryobi
Item
Battery Holder
Number of Batteries Held
3
Compatible Product Type
Ryobi Batteries
For Battery Voltage
18 V

Description

Ryobi +ONE Battery Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.