Zoro Homepage

Battery Holder, 11.5 in L, 18 V

  • Mfr # BH-BOS-DBL-04

  • Zoro # G516347955


product price: $21.99
/ea

Key Features

For Battery Voltage
18 V
Product Type
Battery Holder
Compatible Brand
Bosch
Overall Height
4 in
Number of Batteries Held
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-BOS-DBL-04
Zoro #
G516347955
UPC #
9356237000018
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4 in
Overall Length
11 1/2 in
Overall Width
1 in

Details

For Battery Voltage
18 V
Item
Battery Holder
Product Type
Battery Holder
Compatible Brand
Bosch
Number of Batteries Held
4
Compatible Product Type
Bosch Batteries

Description

Bosch 18V Battery Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.