Battery Holder, 12.5 in L, 18 V
Mfr # BH-MAK-BLU-04
Zoro # G816347976
product price: $21.99
/eaKey Features
Compatible Brand
Makita
Product Type
Battery Holder
For Battery Voltage
18 V
Overall Length
12 1/2 in
Compatible Product Type
Makita Batteries
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH-MAK-BLU-04
Zoro #
G816347976
UPC #
9356237000032
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
12 1/2 in
Overall Height
4 in
Overall Width
1 in
Details
Compatible Brand
Makita
Product Type
Battery Holder
Item
Battery Holder
For Battery Voltage
18 V
Compatible Product Type
Makita Batteries
Number of Batteries Held
4
Description
Makita 18v Battery Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.