Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Holder, 12.75 in L, 20 V

  • Mfr # BH-DEW-YEL-04

  • Zoro # G716347960


product price: $21.99
/ea

Key Features

For Battery Voltage
20 V
Compatible Brand
Dewalt
Product Type
Battery Holder
Compatible Product Type
Dewalt Batteries
Number of Batteries Held
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-DEW-YEL-04
Zoro #
G716347960
UPC #
9356237000025
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 3/4 in
Overall Height
4 in
Overall Width
1 in

Details

Item
Battery Holder
For Battery Voltage
20 V
Compatible Brand
Dewalt
Product Type
Battery Holder
Compatible Product Type
Dewalt Batteries
Number of Batteries Held
4

Description

Dewalt 20V Battery Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.