Battery Holder, 13.25 in L, 18 V
Mfr # BH-MIL-RED-04
Zoro # G016347981
product price: $21.99
/eaKey Features
Compatible Brand
Milwaukee
Product Type
Battery Holder
For Battery Voltage
18 V
Number of Batteries Held
4
Compatible Product Type
Milwaukee Batteries
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH-MIL-RED-04
Zoro #
G016347981
UPC #
9356237000049
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
3 1/2 in
Overall Width
1 in
Overall Length
13 1/4 in
Details
Compatible Brand
Milwaukee
Product Type
Battery Holder
Item
Battery Holder
For Battery Voltage
18 V
Number of Batteries Held
4
Compatible Product Type
Milwaukee Batteries
Description
Milwaukee M18 Battery Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.