Battery Holder, 13.875 in L, 60 V
Mfr # BH-FLX-YEL-04
Zoro # G216347989
product price: $21.99
/eaKey Features
Compatible Brand
Dewalt
Product Type
Battery Holder
Overall Length
13 7/8 in
Number of Batteries Held
4
Compatible Product Type
Dewalt Flexvolt Batteries
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH-FLX-YEL-04
Zoro #
G216347989
UPC #
9356237000070
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
13 7/8 in
Overall Width
1 in
Overall Height
4 in
Details
Item
Battery Holder
Compatible Brand
Dewalt
Product Type
Battery Holder
Number of Batteries Held
4
Compatible Product Type
Dewalt Flexvolt Batteries
For Battery Voltage
60 V
Description
DeWalt Flexvolt Battery Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.