Zoro Homepage

Battery Holder, 14 in L, 40 V

  • Mfr # BH-MAK40V-BLU-04

  • Zoro # G116347966


product price: $21.99
/ea

Key Features

For Battery Voltage
40 V
Product Type
Battery Holder
Compatible Brand
Makita
Overall Length
14 in
Overall Height
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-MAK40V-BLU-04
Zoro #
G116347966
UPC #
9356237000339
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
14 in
Overall Height
4 1/8 in
Overall Width
1 1/8 in

Details

For Battery Voltage
40 V
Product Type
Battery Holder
Item
Battery Holder
Compatible Brand
Makita
Compatible Product Type
Makita Batteries
Number of Batteries Held
4

Description

Makita 40V Battery Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.