Zoro Homepage

Battery Holder, 14.875 in L, 18 V

  • Mfr # BH-MET-GRE-04

  • Zoro # G116347973


product price: $21.99
/ea

Key Features

For Battery Voltage
18 V
Compatible Brand
Metabo
Product Type
Battery Holder
Compatible Product Type
Metabo HPT Batteries
Overall Length
14 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-MET-GRE-04
Zoro #
G116347973
UPC #
9356237000643
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
14 7/8 in
Overall Width
1 in
Overall Height
2 7/8 in

Details

Item
Battery Holder
For Battery Voltage
18 V
Compatible Brand
Metabo
Product Type
Battery Holder
Compatible Product Type
Metabo HPT Batteries
Number of Batteries Held
4

Description

Metabo HPT 18V/36V battery holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.