Battery Holder, 17 in L, 22 V
Mfr # BH-HIL-RED-04
Zoro # G916347982
product price: $21.99
/eaKey Features
Product Type
Battery Holder
For Battery Voltage
22 V
Compatible Brand
Hilti
Number of Batteries Held
4
Compatible Product Type
Hilti Batteries
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH-HIL-RED-04
Zoro #
G916347982
UPC #
9356237000100
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
3/4 in
Overall Height
4 1/4 in
Overall Length
17 in
Details
Product Type
Battery Holder
For Battery Voltage
22 V
Item
Battery Holder
Compatible Brand
Hilti
Number of Batteries Held
4
Compatible Product Type
Hilti Batteries
Description
Hilti 22V Battery Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.