Zoro Homepage

Battery Holder, 9.875 in L, 12 V

  • Mfr # BH-12v-MIL-04

  • Zoro # G416347987


product price: $21.99
/ea

Key Features

Compatible Brand
Milwaukee
For Battery Voltage
12 V
Number of Batteries Held
4
Overall Width
2 3/8 in
Overall Length
9 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-12v-MIL-04
Zoro #
G416347987
UPC #
9356237000148
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
2 3/8 in
Overall Length
9 7/8 in
Overall Height
2 7/8 in

Details

Compatible Brand
Milwaukee
Item
Battery Holder
For Battery Voltage
12 V
Number of Batteries Held
4
Compatible Product Type
Milwaukee Batteries
Product Type
Battery Holder

Description

Milwaikee 12V 4 pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.