Zoro Homepage

Bit Holder, 2 in L, 48 TOOLS

  • Mfr # MBH-AEG-ORA-01

  • Zoro # G516347924


product price: $16.49
/ea

Key Features

Compatible Brand
AEG
Product Type
Bit Holder
Overall Width
1 in
Compatible Product Type
Ridgid Power Tools
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBH-AEG-ORA-01
Zoro #
G516347924
UPC #
9356237000513
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1 in
Overall Length
2 in
Overall Height
3/8 in

Details

Item
Bit Holder
Compatible Brand
AEG
Product Type
Bit Holder
Compatible Product Type
Ridgid Power Tools

Description

AEG Bit Holder Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.