Zoro Homepage

Bit Holder, 2 in L, 48 TOOLS

  • Mfr # MBH-MAK-TEL-01

  • Zoro # G616347916


product price: $16.49
/ea

Key Features

Compatible Brand
Makita
Product Type
Bit Holder
Overall Length
2 in
Compatible Product Type
Makita Power Tools
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBH-MAK-TEL-01
Zoro #
G616347916
UPC #
9356237000407
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 in
Overall Width
1 in
Overall Height
3/8 in

Details

Compatible Brand
Makita
Product Type
Bit Holder
Item
Bit Holder
Compatible Product Type
Makita Power Tools

Description

Makita Bit Holder Teal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.