Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit Holder, 2 in L, 48 TOOLS

  • Mfr # MBH-RID-ORA-01

  • Zoro # G216347941


product price: $16.49
/ea

Key Features

Product Type
Bit Holder
Compatible Brand
Ridgid
Overall Height
3/8 in
Overall Length
2 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBH-RID-ORA-01
Zoro #
G216347941
UPC #
9356237000667
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3/8 in
Overall Length
2 in
Overall Width
1 in

Details

Product Type
Bit Holder
Item
Bit Holder
Compatible Brand
Ridgid
Compatible Product Type
Ridgid Power Tools

Description

Ridgid Bit Holder Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.