Tool Holder, 2.375 in L, 20 V
Mfr # TH-DEW-YEL-04
Zoro # G416347994
product price: $21.99
/eaKey Features
Compatible Brand
Dewalt
Product Type
Tool Holder
For Battery Voltage
20 V
Number of Tools Held
1
Compatible Product Type
Dewalt Power Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH-DEW-YEL-04
Zoro #
G416347994
UPC #
9356237000261
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
1/2 in
Overall Height
2 in
Overall Length
2 3/8 in
Details
Item
Tool Holder
Compatible Brand
Dewalt
Product Type
Tool Holder
For Battery Voltage
20 V
Number of Tools Held
1
Compatible Product Type
Dewalt Power Tools
Description
DeWalt Tool Holder 4 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.