Zoro Homepage

Tool Holder, 2.5 in L, 18 V

  • Mfr # TH-FES-GRE-04

  • Zoro # G616347961


product price: $21.99
/ea

Key Features

Product Type
Tool Holder
Compatible Brand
Festool
For Battery Voltage
18 V
Overall Height
1 3/4 in
Compatible Product Type
Festool Power Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-FES-GRE-04
Zoro #
G616347961
UPC #
9356237000285
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 3/4 in
Overall Length
2 1/2 in
Overall Width
5/8 in

Details

Item
Tool Holder
Product Type
Tool Holder
Compatible Brand
Festool
For Battery Voltage
18 V
Compatible Product Type
Festool Power Tools
Number of Tools Held
1

Description

Festool Tool Holder 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.