Zoro Homepage

Tool Holder, 2.5 in L, 18 V

  • Mfr # TH-MIL-RED-04

  • Zoro # G816347983


product price: $21.99
/ea

Key Features

Product Type
Tool Holder
Compatible Brand
Milwaukee
Number of Tools Held
1
For Battery Voltage
18 V
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-MIL-RED-04
Zoro #
G816347983
UPC #
9356237000278
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 1/2 in
Overall Width
1/2 in
Overall Height
1 7/8 in

Details

Product Type
Tool Holder
Item
Tool Holder
Compatible Brand
Milwaukee
Number of Tools Held
1
For Battery Voltage
18 V
Compatible Product Type
Milwaukee Power Tools

Description

Milwaukee M18 Tool Holder 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.