Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, 3 in L, 12 V

  • Mfr # TH-MIL12V-RED-04

  • Zoro # G216347965


product price: $21.99
/ea

Key Features

Compatible Brand
Milwaukee
Product Type
Tool Holder
Overall Height
1 3/4 in
Compatible Product Type
Milwaukee Power Tools
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-MIL12V-RED-04
Zoro #
G216347965
UPC #
9356237000483
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 3/4 in
Overall Length
3 in
Overall Width
2 in

Details

Compatible Brand
Milwaukee
Product Type
Tool Holder
Item
Tool Holder
Compatible Product Type
Milwaukee Power Tools
For Battery Voltage
12 V
Number of Tools Held
1

Description

Milwaukee M12 Tool Holder 4 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.