Zoro Homepage
This item is Discontinued.
4D Concepts 4D Concepts 124901 Side Table with Short Legs; Black & White 124901

4D Concepts 124901 Side Table with Short Legs; Black & White (Discontinued)

  • Mfr # 124901
  • Zoro # G203990716
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
124901
Zoro #
G203990716
UPC #
649423124261
Country of Origin
China

Description

The Simple Black and White side table is sophisticated storage. Inspired by American modern design, the Mid-Century Side Table borrows its slim legs and contoured edges from iconic '50s and '60s furniture silhouettes. The drawer has an integrated handle and slides out on easy pull metal glides and offers that additional needed storage. This table can be wiped clean with a soft dry cloth. This helps keep them looking as good as new for years to come.

Specifications
  • Color: Black & White
  • Weight: 36 lbs