Zoro Homepage
This item is Discontinued.
4D Concepts 4D Concepts 134022 Intek Tower with Three Drawers - Metal 134022

4D Concepts 134022 Intek Tower with Three Drawers - Metal (Discontinued)

  • Mfr # 134022
  • Zoro # G403877244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134022
Zoro #
G403877244
UPC #
649423134222
Country of Origin
China

Description

What a great storage unit for any room in the home! This storage tower has a total of two fixed shelves of which are galvinized metal, to retain a more industrial look. The unit also has three corrugated metal drawers are easy to pull out for that additional storage for any of your nick knacks. The storage tower fits nicely in any bedroom, kitchen, bathroom or any room in the home where added storage is needed! With hand crafted rounded uprights it gives this space saver the soft designer look you that you would find in the many designer stores. The metal is finished with a powder coated system that makes it resistant to many of the harsh elements in the bathroom. The scissor metal back adds additional strength to this space saver and makes it a great fit for your bathroom. Constructed of metal. Clean with a dry non abrasive cloth. Assembly required Intek Tower with Three Drawers - Metal.

Features
  • Constructed of metal, wicker and wood
  • Added solid wood top is great for displaying your favorite pictures, vase of flowers, etc.
  • Clean with a dry non abrasive cloth
  • Assembly required
  • 3 drawers
  • Woven drawers
  • Ships in one carton
Specifications
  • Color: Metal
  • Weight: 22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.