Zoro Homepage
This item is Discontinued.
4D Concepts 4D Concepts 159313 72 x 30 x 17.7 in. Boltzero Entry Hall Tree Bench 159313

4D Concepts 159313 72 x 30 x 17.7 in. Boltzero Entry Hall Tree Bench (Discontinued)

  • Mfr # 159313
  • Zoro # G404028706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159313
Zoro #
G404028706
UPC #
649423593135
Country of Origin
China

Description

Would it not be great if everyone would put away their shoes and stop leaving their keys on the kitchen counter, your home would finally get that clean and organized. The Boltzero Entry Hall Tree might just be just be that piece to help you actually achieve that look. The Hall Tree is constructed with patented cutting edge technology that requires No tools for assembly which makes putting this item together a breeze. The classic charm of this tall hall tree is hard to miss, comes with a lower and upper shelf that great for storing backpacks, shoes and boots and have their place. The sturdy steel frame is finished in a rich black finish.

Features
  • No tools required to assemble
  • Storage Shelves
  • 4 Hooks
  • Constructed of metal and wood
  • Clean with a dry non abrasive cloth
Specifications
  • Color: Black metal & Washed walnut
  • Dimension: 72" H x 30" W x 17.7" L
  • Weight: 45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.