Zoro Homepage
This item is Discontinued.
4D Concepts 4D Concepts 162009 Trunk Style Table Set - 2 Piece; Metal & Rustic Natural Pine 162009

4D Concepts 162009 Trunk Style Table Set - 2 Piece; Metal & Rustic Natural Pine (Discontinued)

  • Mfr # 162009
  • Zoro # G403680929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162009
Zoro #
G403680929
UPC #
649423162096
Country of Origin
China

Description

The uniquely designed 2 piece trunk tables are perfect storage solution for almost any room in the home. This delightful piece is fashioned with such regal details as decorative pull handle and trunk styled hinges. Both trunk tables have a distressed natural pine top that open to a wide storage area that is great for storing blankets, pictures or whatever your needs may be. With a rustic metal sculpted legs and cross pieces gives this table that added designer look and makes this item exceptional. These trunk tables will give any home that added designer touch. Clean with a dry cloth.

Features
  • Decorative pull and trunk latches
  • Lift top for additional storage
  • Two tables in trunk style with 1 drawer
  • Rustic metal legs and distressed pine top
  • Large storage area
Specifications
  • Color: Metal & Rustic Natural Pine
  • Small Table Dimension: 17.12" x 23.6" x 11.4"
  • Large Table Dimension: 29.5" x 31.5" x 13.8"
  • Weight: 34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.