Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
4D Concepts 4D Concepts 162017 3 Rounded Drawer Chest - Urban Loft; Metal & Rustic Natural Pine 162017

4D Concepts 162017 3 Rounded Drawer Chest - Urban Loft; Metal & Rustic Natural Pine (Discontinued)

  • Mfr # 162017
  • Zoro # G003680886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162017
Zoro #
G003680886
UPC #
649423162171
Country of Origin
China

Description

This elegant Urban Loft 3 drawer chest adds an industrial design to any room in your home! The diamond textured rustic metal case is beautifully crafted with rounded openings which hold the uniquely styled drawers. The rounded drawer fronts are finished in a distressed natural pine look and open to a large metal interior. With 4 sculpted metal legs, this chest truly has a designer touch. Just unpack your unit, and with minimal assembly you have the this captivating chest that will give your home that designer look. Clean with a dry non abrasive cloth.

Features
  • 3 rounded weathered wood drawer fronts
  • Decorative metal pulls
  • 4 Sculpted metal legs
Specifications
  • Color: Metal & Rustic Natural Pine
  • Dimension: 27.38" x 16.5" x 11.75"
  • Weight: 25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.