Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
4D Concepts 4D Concepts 28401 Lindsay Nightstand - Stone White Oak 28401

4D Concepts 28401 Lindsay Nightstand - Stone White Oak (Discontinued)

  • Mfr # 28401
  • Zoro # G703896631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28401
Zoro #
G703896631
UPC #
649423284309
Country of Origin
China

Description

This delightful piece is adorned with such regal details as decorative shaped uprights and a large crystal style knob on the drawer front. The sculpted bottom gives the item that added designer look that makes this item exceptional. Finished in a luminous stone white oak finish which is easy to clean and very durable. The softened edge corners on the bedside table top are nice additional feature wanted for your daughters room. The roomy drawer opens on easy glide metal slides to a large space for storing your child's clothing or other knick knacks.

Features
  • Recommended for children 7 to 12 years
  • Ready to assemble
  • Clean with a dry cloth
Specifications
  • Color: Stone White Oak
  • Dimension: 24 H x 15.6 W x 17.5 D
  • Weight: 34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.