Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
4D Concepts 4D Concepts 28430 Lindsay Bookcase - Stone White Oak 28430

4D Concepts 28430 Lindsay Bookcase - Stone White Oak (Discontinued)

  • Mfr # 28430
  • Zoro # G203685988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28430
Zoro #
G203685988
UPC #
649423284309
Country of Origin
China

Description

The Lindsay bookcase has enough room to store all her essential items. This delightful piece is adorned with such regal details as decorative shaped uprights and decorative sculpted front Finished in a luminous stone white oak finish which is easy to clean and very durable. The 3 adjustable shelves are great for holding books, pictures or what ever your daughter desires.

Features
  • Made from MDF wood and engineered wood
  • Recommended for children 7 to 12 years old
  • Comes ready to assemble
  • Clean with a dry non abrasive cloth
Specifications
  • Color: Stone White Oak
  • Dimension: 54.9 H x 26.8 W x 11.7 D
  • Weight: 61 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.