Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
4D Concepts 4D Concepts 550497 Simple Simplicity 3 drawer chest -Buttermilk 550497

4D Concepts 550497 Simple Simplicity 3 drawer chest -Buttermilk (Discontinued)

  • Mfr # 550497
  • Zoro # G703975367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550497
Zoro #
G703975367
UPC #
649423554976
Country of Origin
China

Description

The Simplicity 3 drawer chest is a welcome addition to help solve your storage needs. Perfect in your den or as a nightstand in your bedrooom this compact chest is made of solid wood and wood veneers with a cottage buttermilk finish. The decorative drawer fronts are carved out with a beautiful oval style pattern and accented with metal pull hardware. The hand crafted legs are sculpted with a decorative pattern all the way to the foot of the leg. The top is shaped with a soft edge and rounded corners to finish off the look of the item. This chest is a great addition to any room in the house. Some assembly is required.
  • Shaped Drawer Fronts.
  • Metal Pull Hardware.
  • Shaped Legs With Decorative Carvings.
  • Finish: Buttermilk.
  • Finish Family: Beige/bisque.
  • Number Of Drawers: 3.
  • Number Of Shelves: 1.
  • Portion Of Product Made From Wood (%): 99.
  • Depth (In.): 13.
  • Height (In.): 30.7.
  • Width (In.): 23.6.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.