Zoro Homepage
This item is Discontinued.
4D Concepts 4D Concepts 550797 Simple Simplicity 3 drawer chest -Red 550797

4D Concepts 550797 Simple Simplicity 3 drawer chest -Red (Discontinued)

  • Mfr # 550797
  • Zoro # G303975330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550797
Zoro #
G303975330
UPC #
649423557977
Country of Origin
China

Description

The Simplicity 3 drawer chest is a welcome addition to help solve your storage needs. Perfect in your den or as a nightstand in your bedrooom this compact chest is made of solid wood and wood veneers with a cottage red finish. The decorative drawer fronts are carved out with a beautiful oval style pattern and accented with metal pull hardware. The hand crafted legs are sculpted with a decorative pattern all the way to the foot of the leg. The top is shaped with a soft edge and rounded corners to finish off the look of the item. This chest is a great addition to any room in the house. Some assembly is required.
  • 3 Drawers.
  • Shaped Drawer Fronts.
  • Metal Pull Hardware.
  • Shaped Legs With Decorative Carvings.
  • Adjustable Shelves: Yes.
  • Finish: Antique Red.
  • Finish Family: Red.
  • Number Of Drawers: 3.
  • Number Of Shelves: 1.
  • Portion Of Product Made From Wood (%): 99.
  • Depth: 13".
  • Height: 30.7".
  • Width: 23.6".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.