Zoro Homepage
This item is Discontinued.
4D Concepts 4D Concepts 550997 Simple Simplicity 3 drawer chest -Black 550997

4D Concepts 550997 Simple Simplicity 3 drawer chest -Black (Discontinued)

  • Mfr # 550997
  • Zoro # G203975317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550997
Zoro #
G203975317
UPC #
649423559771
Country of Origin
China

Description

The Simplicity 3 drawer chest is a welcome addition to help solve your storage needs.
  • Perfect in your den or as a nightstand in your bedroom this compact chest is made of solid wood and wood veneers.
  • The decorative drawer fronts are carved out with a beautiful oval style pattern and accented with metal pull hardware.
  • The hand crafted legs are sculpted with a decorative pattern all the way to the foot of the leg.
  • The top is shaped with a soft edge and rounded corners to finish off the look of the item.
  • This chest is a great addition to any room in the house.
  • Some assembly is required.
  • Materials: Solid Woods/Wood Veneers.
  • Width: 13".
  • Length: 23.6".
  • Height: 30.7".
  • Finish: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.