Zoro Homepage
This item is Discontinued.
4D Concepts 4D Concepts 570479 Simple Simplicity Entry Table -Buttermilk 570479

4D Concepts 570479 Simple Simplicity Entry Table -Buttermilk (Discontinued)

  • Mfr # 570479
  • Zoro # G804057276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570479
Zoro #
G804057276
UPC #
649423574790
Country of Origin
China

Description

The Simplicity Entry Table is a welcome addition to help solve your storage needs.
  • Made of solid wood and wood veneers this is the perfect foyer table for a smaller space.
  • The drawer fronts are accented with two metal pull knobs.
  • The hand crafted legs are sculpted with a decorative pattern all the way to the foot of the leg.
  • The rectangle shaped top gives the table a finished look.
  • This table is a great addition to any room in the house and also works great as a sofa table.
  • Some assembly is required.
  • Materials: Solid Wood/Wood Veneers.
  • Width: 3 feet 13⁄4".
  • Height: 291⁄2".
  • Back To Front: 133⁄4".
  • Finish: Buttermilk.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.