Zoro Homepage
This item is Discontinued.
4D Concepts 4D Concepts 570779 Simple Simplicity Entry Table -Red 570779

4D Concepts 570779 Simple Simplicity Entry Table -Red (Discontinued)

  • Mfr # 570779
  • Zoro # G504057316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570779
Zoro #
G504057316
UPC #
649423577791
Country of Origin
China

Description

The Simplicity Entry Table in a cottage red finish is a welcome addition to help solve your storage needs. Made of solid wood and wood veneers this is the perfect foyer table for a smaller space. The drawer fronts are accented with two metal pull knobs. The hand crafted legs are sculpted with a decorative pattern all the way to the foot of the leg. The rectangle shaped top gives the table a finished look. This chest is a great addition to any room in the house and also works great as a sofa table. Some assembly is required. Matching pieces available.
  • Large Wooden Top.
  • 2 Drawers With Metal Knob Hardware.
  • Shaped Legs With Decorative Carving.
  • 1 Lower Shelf.
  • Finish: Cottage Red.
  • Finish Family: Red.
  • Number Of Drawers: 2.
  • Number Of Shelves: 1.
  • Portion Of Product Made From Wood (%): 99.
  • Depth (In.): 13.75.
  • Height (In.): 29.5.
  • Width (In.): 37.75.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.