Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
4D Concepts 4D Concepts 601512 Baker's Rack with Slate Top -  Metal/Slate 601512

4D Concepts 601512 Baker's Rack with Slate Top - Metal/Slate (Discontinued)

  • Mfr # 601512
  • Zoro # G704055105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601512
Zoro #
G704055105
UPC #
649423615127
Country of Origin
China

Description

  • Dimension: 30.3"W x 15.8"D x 73.2"H.
  • Finish: Metal and Slate.
  • Materials: Metal and Stone.
  • Traditional Metal Baker's Rack with Slate Top.
  • A hand crafted Baker's rack designed with slate and metal.
  • The baker's rack that is perfect for any kitchen nook or patio in the home.
  • All the metal is finished in a rich powder coated black which gives the product a distinct look.
  • The nicely sculpted metal top and cross supports on the back adds to the beauty of this unit.
  • The 3 metal slotted shelves are perfect for that additional storage that is always needed.
  • The two large slate tops add color add a certain elegant design.
  • Constructed of metal and stone.
  • Clean with a dry non abrasive cloth.
  • Assembly required.
  • 20lbs would be the maximum weight for middle shelf
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.