Zoro Homepage
This item is Discontinued.
4D Concepts 4D Concepts 601609 3 piece Nesting Tables with Slate Tops - Metal/Slate 601609

4D Concepts 601609 3 piece Nesting Tables with Slate Tops - Metal/Slate (Discontinued)

  • Mfr # 601609
  • Zoro # G803990895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601609
Zoro #
G803990895
UPC #
649423616094
Country of Origin
China

Dimensions

Width
38 in
Height
20 in
Depth
36 in

Details

Item
Cocktail Table

Description

What a beautifully crafted rectangle steel and slate nesting tables. This set of 3 tables are perfect for any room of the house and will help meet your our entertaining needs.
  • Color: Metal/Slate.
  • Metal is finished in a rich powder coated black which gives it a distinct look.
  • Tthree tables heights are perfect for nesting.
  • Three sided metal frames at the bottom gives the units the stability needed for the tables.
  • Constructed of metal and stone.
  • Clean with a dry non abrasive cloth.
  • Comes fully assembled.
  • Large: 13.88 D x 20.88 W x 20 H.
  • Medium: 13.5 D x 18.38 W x 19 H.
  • Small: 13.13 D x 15.63 W x 18 H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.