Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
4D Concepts 4D Concepts 603124 Windsor Bookcase with Baskets; Black Metal - Slate & Weave 603124

4D Concepts 603124 Windsor Bookcase with Baskets; Black Metal - Slate & Weave (Discontinued)

  • Mfr # 603124
  • Zoro # G403690850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603124
Zoro #
G403690850
UPC #
649423631249
Country of Origin
China

Description

What a great storage unit for any room in the home! This storage tower has a total of three fixed shelves of which the top two are finished in rich black durable paint and come with slatted shelves for that added ventilation. The third shelf has a decorative rustic natural slate top to give that added touch. The four large woven baskets rest on the shelf and are easy to pull out for that additional storage for any of your nick knacks. The storage tower fits nicely in any bedroom, kitchen, bathroom or any room in the home where added storage is needed! With hand crafted rounded uprights it gives this spacesaver the soft designer look you that you would find in the many designer stores. The metal is finished with a powder coated system that makes it resistant to many of the harsh elements in the bathroom. The scissor metal back adds additonal strength to this spacesaver and makes it a great fit for your bathroom. Constructed of metal. Clean with a dry non abrasive cloth.

Features
  • Assembly required
Specifications
  • Color: Black Metal, Slate & Weave
  • Collection: Windsor
  • Weight: 24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.