Zoro Homepage
This item is Discontinued.
4D Concepts 4D Concepts 64935 Corner TV Stand w glass shelf- Black 64935

4D Concepts 64935 Corner TV Stand w glass shelf- Black (Discontinued)

  • Mfr # 64935
  • Zoro # G803948551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64935
Zoro #
G803948551
UPC #
649423649351
Country of Origin
China

Dimensions

Length
18.1 in
Width
29.7 in
Height
17.7 in
Maximum Screen Size Supported
32 in

Details

Finish
Vinyl
Color
Black
Material
Wood, Glass
Item
TV Stand
Features
Cable Management
Number of Shelves
2
Style
Modern
Assembly Required
Yes
Compatible With
Flat Panel TV

Description

This TV stand is versatile in holding up to most 32” TV’s. Two large openings to house your Audio/Video requirements. Large Glass shelf is a nice decorative accent to this stand. Cord management is built right into the back of the unit! Nicely shaped top adds to a designer look. Finished in a rich easy to clean vinyl finish. Ready to assemble
Dimensions:
  • Depth: 17.7
  • Width: 29.65
  • Height: 18.1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.