Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
4D Concepts 4D Concepts 99200 Hanging Corner Storage; Fruitwood 99200

4D Concepts 99200 Hanging Corner Storage; Fruitwood (Discontinued)

  • Mfr # 99200
  • Zoro # G303689572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99200
Zoro #
G303689572
UPC #
649423992006
Country of Origin
China

Description

Wonderful spacious corner shelving unit. These 4 curved shelves are beautifully placed to utilize any corner space in the home for your shelving needs. The uprights are predrilled for the screws to attach to the wall. The hardware comes with drywall anchors so all you need is a drill, drill bit, and screwdriver to fasten the unit to the wall. Constructed of Composite Board and highly durable PVC laminate. Clean with a dry non abrasive cloth. Assembly required.

Features
  • 4 Contoured shelves
  • Finished a durable laminate
Specifications
  • Color: Fruitwood
  • Dimension: 53.13" x 11.88" x 11.88"
  • Weight: 17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.