
10ft x 12ftft Protective Steel Guard Rail, Single Rail Post, 2 Rib
Mfr # 2R-GR10
Zoro # G316499182
product price: $174.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Guard Rail Mounting Style
Bolt On
Color
Yellow
Height
12 in
Width
2.75 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2R-GR10
Zoro #
G316499182
UPC #
-
Country of Origin
China
Dimensions
Height
12 in
Length
10 ft
Width
2.75 in
Details
Guard Rail Mounting Style
Bolt On
Color
Yellow
Item
Protective Steel Guard Rail
Material
Steel
Description
Double Rail Guard Post - 2-Rib Steel Strength for Industrial ProtectionEnsure workplace safety with this heavy-duty Double Rail Guard Post. Designed to support two horizontal guard rails, the 2-rib steel construction offers robust protection for walkways, machinery, racking, and high-traffic areas.
- Robust Steel Construction: Made from high-strength steel to withstand forklift impacts and industrial wear.
- Double Rail Design: Provides increased height and coverage, enhancing protection for people, equipment, and infrastructure.
- 2 Rib Reinforcement: Structural ribs offer added rigidity and impact resistance.
- Powder-Coated Finish: Bright yellow coating ensures high visibility and long-lasting corrosion resistance.
- Modular Compatibility: Easily integrates with other 4Dock guard rail systems and posts for customized layouts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.