Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10ft x 15ftft Protective Steel Guard Rail, Single Rail Post, 3 Rib

  • Mfr # 3R-GR10

  • Zoro # G216499176


product price: $179.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Material
Steel
Height
15 in
Guard Rail Mounting Style
Bolt On
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R-GR10
Zoro #
G216499176
UPC #
-
Country of Origin
China

Dimensions

Length
10 ft
Height
15 in
Width
3.5 in

Details

Color
Yellow
Item
Protective Steel Guard Rail
Material
Steel
Guard Rail Mounting Style
Bolt On

Description

Steel Guard Rail Post - 3-Rib Single Rail Support for Maximum Impact ProtectionSecure your facility with the Protective Steel Guard Rail Single Rail Post featuring a 3-rib reinforced design. Engineered for strength and durability, this post supports a single horizontal rail and delivers robust impact resistance to protect personnel, equipment, and infrastructure.


  • Robust Steel Construction: Made from high-strength steel to withstand forklift impacts and industrial wear.
  • Double Rail Design: Provides increased height and coverage, enhancing protection for people, equipment, and infrastructure.
  • 3 Rib Reinforcement: Structural ribs offer added rigidity and impact resistance.
  • Powder-Coated Finish: Bright yellow coating ensures high visibility and long-lasting corrosion resistance.
  • Modular Compatibility: Easily integrates with other 4Dock guard rail systems and posts for customized layouts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.