Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12oz Clear Cups Disposable Plastic Cups, 1000PK

  • Mfr # PC002

  • Zoro # G416499280


product price: $86.99
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Material
PP Plastic
Width
3.31 in
Height
4.45 in
Depth
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC002
Zoro #
G416499280
UPC #
-
Country of Origin
China

Dimensions

Width
3.31 in
Height
4.45 in
Depth
1.97 in

Details

Material
PP Plastic
Disposable Foodware Color
Clear
Item
Disposable Plastic Cups
Capacity
12 oz

Description

1000-Pack Disposable Plastic Cups - Crystal Clear, Durable, and ConvenientKeep your beverage service efficient and mess-free with this bulk pack of disposable plastic cups. Perfect for parties, offices, break rooms, and everyday use.


  • Crystal clear, crafted from upgraded and thickened PP plastic material.
  • Durable design, enhanced with a smooth rolling edge for added stability and crack resistance.
  • Pressure-resistant structure: maintains shape even under pressure.
  • Disposable and recyclable, providing an eco-friendly solution for your beverage needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.