Zoro Homepage

18ftft Single Rail Post 2 Rib

  • Mfr # 2R-GP01

  • Zoro # G616499400


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
18 in
Guard Rail Mounting Style
Bolt On
Color
Yellow
Base Dimension
10 x 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2R-GP01
Zoro #
G616499400
UPC #
-
Country of Origin
China

Dimensions

Height
18 in
Base Dimension
10 x 10 in
Nominal Length
13/16 ft

Details

Material
Steel
Item
Single Rail Post
Guard Rail Mounting Style
Bolt On
Color
Yellow

Description

Single Rail Guard Post - 2-Rib Steel Strength for Industrial ProtectionEnsure workplace safety with this heavy-duty Double Rail Guard Post. Designed to support two horizontal guard rails, the 2-rib steel construction offers robust protection for walkways, machinery, racking, and high-traffic areas.


  • Modular Compatibility: Easily integrates with other 4Dock guard rail systems and posts for customized layouts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.