Zoro Homepage

24ftft Steel Pole Push Broom

  • Mfr # CT006

  • Zoro # G816499248


product price: $19.89
/ea

Key Features

Bristle Color
Black
Block Color
Yellow
Block Width
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT006
Zoro #
G816499248
UPC #
-
Country of Origin
China

Dimensions

Block Width
4.13 in

Details

Item
Steel Pole Push Broom
Bristle Color
Black
Block Color
Yellow

Description

Heavy-Duty Steel Pole Push Broom - Rugged Cleaning for Industrial & Commercial UseSweep with strength and efficiency using our Steel Pole Push Broom, designed to handle tough debris and high-traffic areas with ease.


  • Durable 6-Layer Bristles: Heavy-duty bristles effortlessly sweep away dirt, drywall dust, and debris, ensuring efficient and thorough cleaning.
  • Wide 24-Inch Coverage: The extra-wide broom head speeds up cleaning, reducing fatigue and increasing productivity.
  • Sanitary and Chemical-Resistant: Made with high-quality polypropylene bristles that resist chemicals and ensure long-lasting hygiene.
  • Angled Bristle Design: Precision-angled bristles provide faster and more effective sweeping, even in tight corners.
  • Versatile Outdoor and Industrial Use: Perfect for patios, sidewalks, driveways, workshops, garages, and other industrial or outdoor spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.