Zoro Homepage

2in x 110 yds. Clear Carton Sealing Tape, 6PK

  • Mfr # PT007

  • Zoro # G516499166


product price: $15.99
/pk 6, $2.67/ea

Key Features

Tape Application
Packing, Moving
Tape Length
110 yds
For Use With
Top Gun Tape Dispensers, Hand
Performance Temp.
0° - 130°F
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT007
Zoro #
G516499166
UPC #
-
Country of Origin
Viet Nam

Dimensions

Tape Length
110 yds
Width
2 in

Details

Item
Clear Carton Sealing Tape
Tape Application
Packing, Moving
For Use With
Top Gun Tape Dispensers, Hand
Performance Temp.
0° - 130°F
Tape Color
Clear

Description

Seal your packages securely and professionally with 4Dock's Clear Carton Sealing Tape. Designed for consistent performance across various packaging environments, this high-clarity tape delivers a strong adhesive grip and a clean, transparent appearance ideal for both commercial and personal use.


  • Durable: Seal medium weight boxes in cold, damp areas. Resists temperatures from 0° to 130°F.
  • Crystal clear: Resists UV rays without yellowing.
  • High viscosity: Polypropylene backing with acrylic adhesive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.