
2in x 110 yds. Economy Carton Sealing Tape, 6PK
Mfr # PT005
Zoro # G616499301
product price: $11.99
/pk 6, $2.00/eaKey Features
Tape Application
Packing, Moving
Performance Temp.
40°F - 110°F
Tape Length
110 yds
For Use With
Top Gun Tape Dispensers, Hand
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT005
Zoro #
G616499301
UPC #
-
Country of Origin
Viet Nam
Dimensions
Tape Length
110 yds
Tape Width
2 in
Details
Tape Application
Packing, Moving
Performance Temp.
40°F - 110°F
For Use With
Top Gun Tape Dispensers, Hand
Tape Color
Clear
Item
Carton Sealing Tape
Description
Seal your cartons with confidence using 4Docks Economy Carton Sealing Tape-a cost-effective solution designed for everyday shipping, packing, and storage needs. Whether you're running a fulfillment center or packing up a move, this tape delivers dependable performance at an affordable price.
- Durable: Industrial Tape stands up to heat, humidity and cold. Application range 40°F to 110°F.
- Cost-effective solution for general-purpose packaging and shipping.
- Easy to handle with consistent unwind tensionideal for high-volume use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.