
2XL-Size Class 2 Standard Hi-Vis Safety Vest with Pockets, 5PK
Mfr # SV001-2XL
Zoro # G816499149
product price: $37.99
/pk 5, $7.60/eaKey Features
Length
28 in
Material
Polyester
Color
Fluorescent Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV001-2XL
Zoro #
G816499149
UPC #
-
Country of Origin
China
Dimensions
Length
28 in
Size
2XL
Details
Item
Hi-Vis Safety Vest with Pockets
Material
Polyester
Color
Fluorescent Orange
Description
Stay seen and stay organized on the job.This ANSI/ISEA Class 5 safety vest is designed to keep workers visible and equipped. With bright fluorescent color and reflective striping, it enhances visibility in both daylight and low-light environments. Multiple pockets provide quick access to essential tools, making it ideal for construction, road work, event management, and more.
- ANSI/ISEA Class 2 Compliant: Ideal for workers in areas with high-speed traffic or heavy machinery.
- High-Visibility Design: Bright fluorescent color with 2-inch reflective tape ensures 360° visibility in low-light and daytime conditions.
- Multi-Pocket Functionality: Equipped with multiple front pockets to conveniently hold tools, pens, notepads, and more.
- Breathable Mesh Fabric: Lightweight and comfortable for all-day wear, even in warm weather.
- Zipper Closure: Provides a secure and easy fit, suitable for layering over work clothes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.