
3-Stage Mobile Workstation Cart
Mfr # PST01
Zoro # G016499239
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Height
42 in
Width
24 in
Includes
Handle, Laptop, Tray
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PST01
Zoro #
G016499239
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
42 in
Width
24 in
Overall Length
22 in
Details
Color
Black
Item
3-Stage Mobile Workstation Cart
Includes
Handle, Laptop, Tray
Material
Metal
Number of Shelves
4 shelves
Assembled/Unassembled
Unassembled
Load Capacity
220 lbs
Description
Secure and protect your small packages, loose items, or oddly shaped products with the Stretch Mini Wrap-your go-to solution for fast, effective bundling in warehouses, shipping stations, or during moving.
- Versatile & Mobile: Organize tools, transport materials, or use as a mobile workstation with four industrial casters.
- Heavy Duty Capacity: 66 lbs per shelf, 220 lbs total weight capacity for demanding tasks.
- Ample Storage: 3 durable metal shelves, plus side storage clip for easy access.
- Laptop Lock for Security: Built-in lock protects laptops and valuables.
- Tool Holder: Convenient side-mounted rack for easy tool access.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.