
3in x 110 yds. Clear Carton Sealing Tape, 6PK
Mfr # PT008
Zoro # G516499227
product price: $22.99
/pk 6, $3.83/eaKey Features
Performance Temp.
0° - 130°F
Tape Length
110 yds
For Use With
Top Gun Tape Dispensers, Hand
Tape Application
Packing, Moving
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT008
Zoro #
G516499227
UPC #
-
Country of Origin
Viet Nam
Dimensions
Tape Length
110 yds
Width
3 in
Details
Performance Temp.
0° - 130°F
For Use With
Top Gun Tape Dispensers, Hand
Tape Application
Packing, Moving
Tape Color
Clear
Item
Clear Carton Sealing Tape
Description
Seal your packages securely and professionally with 4Dock's Clear Carton Sealing Tape. Designed for consistent performance across various packaging environments, this high-clarity tape delivers a strong adhesive grip and a clean, transparent appearance ideal for both commercial and personal use.
- Durable: Seal medium weight boxes in cold, damp areas. Resists temperatures from 0° to 131°F.
- Crystal clear: Resists UV rays without yellowing.
- High viscosity: Polypropylene backing with acrylic adhesive.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.