3in x 110 yds. Economy Carton Sealing Tape, 6PK

  • Mfr # PT006

  • Zoro # G216499282


product price:  $19.99
/pk 6, $3.33/ea

Key Features

Tape Length
110 yds
Tape Application
Packing, Moving
For Use With
Top Gun Tape Dispensers, Hand
Tape Color
Clear
Performance Temp.
40°F - 110°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT006
Zoro #
G216499282
UPC #
-
Country of Origin
Viet Nam

Dimensions

Tape Width
3 in
Tape Length
110 yds

Details

Item
Carton Sealing Tape
Tape Application
Packing, Moving
For Use With
Top Gun Tape Dispensers, Hand
Tape Color
Clear
Performance Temp.
40°F - 110°F

Description

Keep your shipments secure with 4Docks Economy Carton Sealing Tape, a cost-effective solution designed for general-purpose packaging and shipping needs. Whether you're sealing lightweight boxes or managing daily e-commerce orders, this tape offers strong adhesion, smooth application, and dependable performance.


  • Durable: Industrial Tape stands up to heat, humidity and cold. Application range 40°F to 111°F.
  • Cost-effective solution for general-purpose packaging and shipping.
  • Easy to handle with consistent unwind tensionideal for high-volume use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.