Zoro Homepage

4 Foot Heavy Duty Portable Folding Table, Dining Table, White

  • Mfr # FT002

  • Zoro # G616499288


product price: $69.99
/ea

Key Features

Open Dimensions L x W
48.03 x 23.62 in
Table Height
29.13 in
Folded Dimensions L x W
24.80 x 23.6 in
Color
White/Grey
Assembled Height
3.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT002
Zoro #
G616499288
UPC #
-
Country of Origin
China

Dimensions

Open Dimensions L x W
48.03 x 23.62 in
Table Height
29.13 in
Folded Dimensions L x W
24.80 x 23.6 in
Assembled Height
3.35 in

Details

Item
4 Foot Heavy Duty Portable Folding Table
Color
White/Grey
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store

Description

Ideal for both everyday use and special occasions, the 4-Foot Folding Table offers a practical solution for small spaces, pop-up setups, and on-the-go needs. Its lightweight yet durable construction ensures stability without sacrificing portability.


  • Space-saving design, no assembly required.
  • Durable steel construction for longevity.
  • Easy-to-clean resin with a sturdy steel frame.
  • Versatile use: dining table, breakroom table, craft table, work table, and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.