Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 x 6in Direct Thermal Labels, Roll, 16PK

  • Mfr # TTL003-DK

  • Zoro # G216499213


product price: $72.15
/pk 16, $4.51/ea

Key Features

Application
Shipping Label
Color
White
Length
6 in
Labels per Roll
250 per Roll
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTL003-DK
Zoro #
G216499213
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Width
4 in

Details

Application
Shipping Label
Color
White
Item
Direct Thermal Labels
Labels per Roll
250 per Roll
For Use With
Direct Thermal Printer
Material
Direct Thermal Paper
Tape Format
Roll

Description

Streamline your shipping and inventory workflow with 4Docks Direct Thermal Labels. Designed for high-speed printing environments, these labels offer crisp, smudge-free results without the need for ink, toner, or ribbons.


  • Easy to use: print, peel, and put them on. No Ribbons Required.
  • Durable top-coated, bright white quality labels.
  • High quality: strong adhesive, sticks on boxes and envelopes tight, Scratch resistant and perfect for commercial use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.